Zoro Homepage

Control Transformer, 200 VA, 95/115V, 230/460/575V

  • Mfr # B200BTW37RXF

  • Zoro # G4370377


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
230/460/575V
Output Voltage
95/115V
Power Rating
200 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B200BTW37RXF
Zoro #
G4370377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.29 in
Overall Width
4 1/2 in
Overall Depth
4.18 in

Details

Item
Control Transformer
Input Voltage - Transformer
230/460/575V
Output Voltage
95/115V
Power Rating
200 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C

Description

Control Transformer 200VA Primary Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.