Zoro Homepage

Control Transformer, 250 VA, 115V, 208/230/460V

  • Mfr # B250MBT13RKF

  • Zoro # G4413339


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/230/460V
Output Voltage
115V
Power Rating
250 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250MBT13RKF
Zoro #
G4413339
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.29 in
Overall Width
4 1/2 in
Overall Depth
4.56 in

Details

Item
Control Transformer
Input Voltage - Transformer
208/230/460V
Output Voltage
115V
Power Rating
250 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C

Description

Transformer 250VA Primary/Secondary Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.