Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 350 VA, 120V, 208/277V

  • Mfr # B350MQ15XKF

  • Zoro # G4370237


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/277V
Output Voltage
120V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B350MQ15XKF
Zoro #
G4370237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.21 in
Overall Width
4 1/2 in
Overall Depth
4.56 in

Details

Item
Control Transformer
Input Voltage - Transformer
208/277V
Output Voltage
120V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C

Description

Control Transformer 350VA Secondary Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.