Shop IMPERVITRAN
See all product information
Create Account
Control Transformer, 50 VA, 110/115/120V, 550/575/600V
- Mfr # B050WZ13RK
- Zoro # G4414431
product price:Â
$
87.15
/ea
Sold in multiples of 40 for
$3,486.00
Key Features
Input Voltage - Transformer
550V, 575V, 600V
Output Voltage
110V, 115V, 120V
Power Rating
50 VA
Phase
1
Mounting - Transformer
Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B050WZ13RK
- Zoro #
- G4414431
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Transformer
- Input Voltage - Transformer
- 550V, 575V, 600V
- Output Voltage
- 110V, 115V, 120V
- Power Rating
- 50 VA
- Phase
- 1
- Mounting - Transformer
- Panel
- Hz - Electrical
- 50/60 Hz
- Temperature Rise
- 105 Degrees C
Dimensions
- Overall Height
- 4.04 in
- Overall Width
- 3 in
- Overall Depth
- 3.36 in
Description
Transformer 50VA Pri/Sec Fuse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.