Zoro Homepage

Bare Grounding Wire, Copper, 22 AWG, Bare, 75 ft

  • Mfr # 49223501635

  • Zoro # G510998801


product price: $21.25
/pk 8, $2.66/ea

Key Features

Trade Designation
Bare
Wire Size
22 AWG
Conductor Material
Copper
Wire Color
Bare
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49223501635
Zoro #
G510998801
UPC #
049223501635
Country of Origin
China

Dimensions

Wire Size
22 AWG
Length
75 ft

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Wire Color
Bare
Jacket Color
Bare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.