Ook 100 Lb Capacity Picture Hanger Shield 55007

  • Mfr # 55007
  • Zoro # G303908857
product price: 
$
29.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55007
Zoro #
G303908857
UPC #
-
Country of Origin
China

Description

  • Picture hanger shield
  • Repositioning
  • Holds up to 100 lbs
  • Carded
  • Length: 1
  • Width: 7
  • Height: 4.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews