Ook 7 Picture Hangers 50026 - Pack of 12

  • Mfr # 50026
  • Zoro # G603908519
product price: 
$
24.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50026
Zoro #
G603908519
UPC #
-
Country of Origin
United States

Description

  • Professional picture hanger
  • Used to hang works of art up to 7s
  • Carded
  • Length: 0.63
  • Width: 4.63
  • Height: 1.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews