Zoro Homepage

Massage Ball, 5" Size, Foam

  • Mfr # 03301

  • Zoro # G6038127


product price: $19.99
/ea

Key Features

Material
Foam
For Use With
Body
Size
2 1/2 in
Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03301
Zoro #
G6038127
UPC #
-
Country of Origin
China

Dimensions

Size
2 1/2 in

Details

Item
Massage Ball
Material
Foam
For Use With
Body
Color
Black/Green/White

Description

Massage Ball, Size 2 1/2 in, Material Foam, Black/Green/White, For Use With Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.