Zoro Homepage

Roller, 13" Size, Foam

  • Mfr # 00201

  • Zoro # G6045337


product price: $39.99
/ea

Key Features

Material
Foam
For Use With
Body
Size
13 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00201
Zoro #
G6045337
UPC #
00858787002010
Country of Origin
China

Dimensions

Size
13 in

Details

Item
Roller
Material
Foam
For Use With
Body
Color
Black

Description

Roller, Size 13 in, Material Foam, Black, For Use With Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.