Shop IMPORTS DECOR INC
Create Account
100, jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are avail
- Mfr # 747JTR-L
- Zoro # G810708285
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 747JTR-L
- Zoro #
- G810708285
- UPC #
- 890405212135
- Country of Origin
- China
Description
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
Color: Natural.
Materials: Jute.
Rug Shape: Rectangle.
Width: 24 inches.
Length: 6 feet.
Style: Casual.
Waves.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.