Shop NULOOM
See all product information
Create Account
Eliz Braided Denim and Jute Area Rug 6ft x 9ft
- Mfr # MGDR01A-609
- Zoro # G213928518
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Bohemian
Pattern
Striped
Material
60% Cotton, 40% Jute
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGDR01A-609
- Zoro #
- G213928518
- UPC #
- 842736126261
- Country of Origin
- India
- Color
- Blue
- Style
- Bohemian
- Pattern
- Striped
- Material
- 60% Cotton, 40% Jute
- Shape
- Rectangle
Dimensions
- Size
- 6 ft x 9 ft
- Length (In.)
- 108 in
- Width (In.)
- 72 in
- Thickness
- 0.35 in
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, cotton and jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- 60% Cotton, 40% Jute, made in India
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional 0.35 thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.