Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imports Decor 334BCM Palm Tree Doormat

  • Mfr # 334BCM

  • Zoro # G503792683


product price: $72.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334BCM
Zoro #
G503792683
UPC #
639767997829
Country of Origin
China

Details

Item
Entrance Mat

Description

These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
  • Construction: Machine made.
  • Material: Coir.
  • Non-slip backing.
  • Weather resistant color.
  • Standard quality.
  • Pile height: 1".
  • Dimensions: 30" H x 18" W x 1" D.
  • Primary Theme: Flowers and Plants.
  • Shape: Rectangle.
  • Palm Tree.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.