Imports Decor 521PVC Flowers Pots Doormat

  • Mfr # 521PVC

  • Zoro # G703792919


product price:  $62.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PVC
Zoro #
G703792919
UPC #
639767997942
Country of Origin
China

Details

Item
Entrance Mat

Description

Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
  • Technique: Woven/Crafted.
  • Backing Material: Vinyl.
  • Material: Coir.
  • Printed with water based colors
  • Non-slip backing
  • Durable.
  • Dimensions: 30" H x 18" W x 0.5" D.
  • Primary Theme: Flowers and Plants.
  • Shape: Rectangle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.