Zoro Homepage

Imports Decor 577PVC Rectangular Piano Keys Welcome Doormat

  • Mfr # 577PVC

  • Zoro # G403700917


product price: $61.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577PVC
Zoro #
G403700917
UPC #
702854316442
Country of Origin
India

Details

Item
Entrance Mat

Description

Add some elegance to your home with this coir doormat made meticulously to give more life to your already perfect home setting. Its simplistic style can accent any theme and can surely provide a skid-free household. Show off your decorative flair using this durable and longlasting mat!

Features
  • Rectangular Stylish Doormat
  • Made with unique coir fiber
  • Can withstand all weather condition
  • Comes with a skid-free matting
  • Simplistic yet stylish vibe
Specifications
  • Dimension: 0.5" x 18" x 30"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.