Imports Decor 869SMT 10 x 30 in. Step Mat Gray

  • Mfr # 869SMT

  • Zoro # G003891053


product price:  $41.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869SMT
Zoro #
G003891053
UPC #
890405214931
Country of Origin
China

Details

Item
Entrance Mat

Description

When looking for a durable outdoor mat for your home, look no further than this grey doormat. This mat will be able to brave the elements and leave your shoes clean for when you enter your home. Made of polypropylene rubber, you can rest assured knowing this mat will last.

Specifications
  • Color: Gray
  • Material: Rubber
  • Shape: Rectangle
  • Size: 10" x 30"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.