Shop IMPRESS
See all product information
Create Account
12 Inch 3 Speed Oscillating Table Fan in Black
- Mfr # 750123318M
- Zoro # G522980573
product price:Â
$
32.69
/ea
Key Features
Height
18 in
Width
12 in
Blade Material
Plastic
Length
10 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123318M
- Zoro #
- G522980573
- UPC #
- 636555971139
- Country of Origin
- China
- Item
- Table Fan
- Blade Material
- Plastic
- Color
- Black
Dimensions
- Height
- 18 in
- Width
- 12 in
- Length
- 10 in
Description
The Impress 12-Inch 3-Speed Oscillating Table Fan in black is the perfect solution for staying cool during warm weather. With its sleek and modern design, this fan fits seamlessly into any room while offering optimal comfort. The fan features three adjustable speed settings, allowing you to customize airflow to suit your preferences. Its 90-degree oscillation ensures a wide and even distribution of air, ensuring you feel cool from all angles. Whether you're using it on your desk, bedside table, or countertop, this fan provides efficient cooling without taking up too much space. Designed with convenience and safety in mind, the Impress 12-Inch Table Fan boasts a tilting head, enabling you to direct airflow exactly where you need it. Its whisper-quiet motor ensures minimal noise, so you can enjoy a peaceful environment, whether you're working, reading, or sleeping. Additionally, the front and rear safety grills offer added protection, making it ideal for homes with pets or children. Compact yet powerful, the Impress 12-Inch Oscillating Table Fan is a must-have for anyone looking to beat the heat while maintaining a quiet and secure space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.