Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch 3 Speed Oscillating Table Fan in Black

  • Mfr # IM-713B

  • Zoro # G821737557


product price: $42.25
/ea

Key Features

Length
12 in
Width
12 in
Height
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-713B
Zoro #
G821737557
UPC #
636555997139
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
10 in

Details

Item
Table Fan
Color
Black

Description

Introducing the Impress 12 Inch 3 Speed Oscillating Table Fan in Black, a versatile cooling solution designed to enhance comfort and style in any space. Engineered with three adjustable speeds, this fan allows you to customize airflow to suit your needs, whether you desire a gentle breeze or a powerful gust of air. Its 90-degree oscillation ensures widespread coverage, circulating air efficiently throughout the room. Additionally, the tilting head feature provides further flexibility, allowing you to direct airflow precisely where you need it most. Crafted with high-quality cast metal construction and finished in sleek black, this fan not only delivers reliable performance but also adds a touch of sophistication to your surroundings. Designed for convenience and portability, the Impress 12 Inch Table Fan is the perfect companion for any room in your home or office. Its sturdy construction ensures durability, while its compact size makes it easy to move from one location to another as needed. Whether placed on a desk, bedside table, or countertop, its black finish seamlessly integrates into any decor, complementing your aesthetic effortlessly. Beat the heat in style and comfort with the Impress 12 Inch 3 Speed Oscillating Table Fan, the ideal cooling solution for any environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.