
12 Piece Cordless Rechargeable Hair Cutting Kit with Storage Case
Mfr # IM-903RCH
Zoro # G921738447
product price: $35.75
/eaKey Features
Width
5.15 in
Height
3.25 in
Material
Plastic
Length
10.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-903RCH
Zoro #
G921738447
UPC #
636555999034
Country of Origin
China
Dimensions
Width
5.15 in
Height
3.25 in
Length
10.25 in
Details
Item
Hair Cutting Kit
Material
Plastic
Color
Black
Description
The Impress 12 Piece Cordless Rechargeable Hair Cutting Kit with Storage Case is the ultimate grooming set for precision and convenience. This versatile kit includes rechargeable clippers, making it easy to trim hair and maintain a well-groomed appearance. The clippers feature stainless steel blades and a 4-position blade taper control, allowing for a customizable haircut with professional results. Whether you're trimming, fading, or detailing, this kit provides everything you need for a smooth and precise cut. The stainless steel blades are durable and sharp, ensuring a clean, effortless trim every time. The set also includes 4 guide combs for versatile lengths, a blade guard for protection, and scissors for added detail. Designed for easy use and maintenance, this set comes with fast USB charging and a USB-C cable, ensuring your clippers are always ready when you need them. The included cleaning brush and lubricating oil help maintain the longevity of the clippers. All of these accessories are neatly organized in a convenient storage case, keeping everything in one place for easy access. With its compact design and practical features, the Impress 12 Piece Cordless Hair Cutting Kit provides a complete solution for all your grooming needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.