Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch 2-in-1 Chrome Hi-Speed Industrial Fan

  • Mfr # IM-785

  • Zoro # G821737625


product price: $64.95
/ea

Key Features

Length
19 in
Height
52.5 in
Width
19 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-785
Zoro #
G821737625
UPC #
636555997856
Country of Origin
China

Dimensions

Length
19 in
Height
52.5 in
Width
19 in

Details

Item
Industrial Fan
Color
Chrome

Description

The Impress 18-Inch 2-in-1 Chrome Hi-Speed Industrial Fan is a versatile and powerful solution for all your cooling needs. This fan features a unique 2-in-1 design, allowing you to easily switch between a standing fan and a floor fan with a convenient attachment. Equipped with a three-speed hi-speed motor, it delivers strong, adjustable airflow to cool large areas efficiently. The oscillating function ensures widespread air circulation, while the tilting head provides precise control to direct the breeze exactly where it's needed. Perfect for most spaces, this fan combines functionality with modern style, featuring a sleek chrome finish that complements any setting. Built for stability and long-lasting performance, the Impress 18-Inch 2-in-1 fan comes with a weighted base to prevent tipping, ensuring safety during operation. The rust-resistant chrome construction guarantees durability. The standing fan offers adjustable height, allowing you to customize the airflow for optimal comfort, whether you need a floor fan or a standing unit. Whether you're using it in a workshop, garage, or living room, the Impress 2-in-1 Chrome Hi-Speed Industrial Fan provides efficient and reliable cooling, all while being easy to set up and maintain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.