Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch High Speed Fan

  • Mfr # IM-782

  • Zoro # G221736945


product price: $64.95
/ea

Key Features

Length
10.75 in
Height
48.5 in
Color
Black
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-782
Zoro #
G221736945
UPC #
636555997825
Country of Origin
China

Dimensions

Length
10.75 in
Height
48.5 in
Width
19.5 in

Details

Item
High Speed Fan
Color
Black

Description

Keep cool on those hot summer day with the Impress 18 Inch High Speed Stand Fan. With 3 speed setting and 90 Degree oscillation, this fan is great for any room in the house. Durable metal blades and adjustable height on a flat round base offers safety, durability and protection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.