
18 Piece Cordless Rechargeable Hair Cutting Kit and Nose Trimmer with Storage Case
Mfr # IM-917RCH
Zoro # G021736411
product price:Â $38.99
/eaKey Features
Material
Plastic
Width
5.15 in
Height
3.25 in
Length
10.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IM-917RCH
Zoro #
G021736411
UPC #
636555999171
Country of Origin
China
Dimensions
Width
5.15 in
Height
3.25 in
Length
10.25 in
Details
Item
Hair Cutting Kit
Material
Plastic
Color
Black
Description
The Impress 18 Piece Cordless Rechargeable Hair Cutting Kit and Nose Trimmer with Storage Case is the ultimate grooming set for precision and convenience. This versatile kit includes rechargeable clippers and a battery-operated nose trimmer, making it easy to trim hair and maintain a well-groomed appearance. The clippers feature stainless steel blades and a 4-position blade taper control, allowing for a customizable haircut with professional results. Whether you're trimming, fading, or detailing, this kit provides everything you need for a smooth and precise cut. The stainless steel blades are durable and sharp, ensuring a clean, effortless trim every time. The set also includes 8 guide combs for versatile lengths, a blade guard for protection, and scissors for added detail. Designed for easy use and maintenance, this set comes with fast USB charging and a USB-C cable, ensuring your clippers are always ready when you need them. The battery-operated nose trimmer includes a cap for safe storage, while the cleaning brush and lubricating oil help maintain the longevity of the clippers and trimmer. All of these accessories are neatly organized in a convenient storage case, keeping everything in one place for easy access. With its compact design and practical features, the Impress 18 Piece Cordless Hair Cutting Kit and Nose Trimmer provides a complete solution for all your grooming needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.