Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Inch 3-Speed Box Fan in White

  • Mfr # IM-720BX

  • Zoro # G321740057


product price: $47.15
/ea

Key Features

Color
White
Length
20 in
Width
4 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-720BX
Zoro #
G321740057
UPC #
636555997207
Country of Origin
China

Dimensions

Length
20 in
Width
4 in
Height
20 in

Details

Color
White
Item
Box Fan

Description

Keep your cool during the hot weather with the Impress 20 inch Box Fan. Made of a durable metal and plastic frame, this fan can last longer than the summer and can be easily stored away till the next heat wave. It comes with 3 speeds and uses 5 wing blades for ultimate air flow. It's even built with a replaceable overload protection fuse for easier fix ups during those harsher days. Use it to blow cold air into the room or place it by the window to vent out warm air. Make your next summer the coolest one yet! Measures: 20" x 20" x 4" Weight: 5 LB 3 speeds 5-wing blade for maximum air movement Durable metal and plastic construction Replaceable overload protection fuse Support legs for added stability Built-in handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.