Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in 1 18 Inch High Speed Fan

  • Mfr # IM-783

  • Zoro # G021737647


product price: $69.85
/ea

Key Features

Height
58 in
Width
18 in
Length
18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-783
Zoro #
G021737647
UPC #
636555997832
Country of Origin
China

Dimensions

Height
58 in
Width
18 in
Length
18 in

Details

Color
Black
Item
High Speed Fan

Description

18 in. Industrial Grade fan for home or work use. This fan can be used as a mounted wall fan, table fan or adjustable floor stand fan, 3 speed settings Oscillating for extraordinary wind flow. 3-speed design provides you more choices in different temperature environment. Low Noise operation Sturdy round base. Oscillation for wide area coverage. Larger 18 wing span and heavy-duty industrial motor allow for more air to be flowing at lower speeds 1 Fan is included, Picture in displays the fan in all 3 possible positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.