Zoro Homepage

6 Inch Dual Purpose 2-in-1 Clip/Desk Fan- White

  • Mfr # IM-706DP

  • Zoro # G721739965


product price: $32.49
/ea

Key Features

Length
12 in
Height
6 in
Width
12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-706DP
Zoro #
G721739965
UPC #
636555997061
Country of Origin
China

Dimensions

Length
12 in
Height
6 in
Width
12 in

Details

Item
Desk Fan
Color
White

Description

The Impress fan simply converts from a clip-on to a desk fan for a convenient cooling solution. You'll love having this versatile electric fan to keep you cool on hot days. Made with a two speed motor so you have control over how much force you want and you can angle the fan for the right flow of air. This fan is created to be safe with its child-proof grills and rubber tipped clamps to to avoid any harm to furniture. Includes: One Fan, One Clamp Attachment, One Desk Stand Attachment * Easily converts from a desk fan to a clip-on fan and back again * Two speed motor with up/Down tilting options * Child-proof safety grill * Rubber clip pads won't scratch furniture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.