Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-Inch All Metal High Velocity Fan Silver Finish

  • Mfr # IM-709V

  • Zoro # G721738173


product price: $42.25
/ea

Key Features

Width
9.5 in
Height
10 in
Length
6 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-709V
Zoro #
G721738173
UPC #
636555997092
Country of Origin
China

Dimensions

Width
9.5 in
Height
10 in
Length
6 in

Details

Color
Stainless Steel
Item
High Velocity Fan
Material
Metal

Description

Introducing the Impress 9-Inch All Metal High Velocity Fan in a sleek Silver Finish, the perfect blend of power and style for your cooling needs. With a robust 60W motor, this fan delivers powerful airflow across three adjustable speeds-High, Medium, and Low-ensuring customizable comfort in any space. Pre-assembled for hassle-free setup, its skid-resistant rubber feet keep it firmly in place while operating ultra quietly, ideal for both home and office environments. Enjoy flexible airflow direction with its 360-degree tilt feature, while its corrosion-resistant blades ensure durability over time. Plus, with a fuse safety plug included, you can rest assured knowing your safety is prioritized with every use. Beat the heat in style with the Impress 9-Inch All Metal High Velocity Fan. This fan isn't just about cooling; it's about durability and convenience. Crafted with corrosion-resistant blades, this fan ensures longevity even in humid environments, making it a reliable companion year-round. Its sleek silver finish adds a touch of modern elegance to any room, seamlessly blending with any decor. Whether you need a gentle breeze for relaxation or a powerful gust for quick cooling, the Impress High Velocity Fan's three-speed settings offer versatility to suit your preferences. Say goodbye to cumbersome assembly-this fan comes pre-assembled, ready to use straight out of the box. With its ultra-quiet operation, you'll hardly notice it's there, except for the refreshing breeze it delivers. Beat the heat with confidence and style with the Impress 9-Inch All Metal High Velocity Fan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.