Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord-Winder Iron

  • Mfr # IM-37R

  • Zoro # G021737951


product price: $42.25
/ea

Key Features

Width
10 in
Color
Red
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-37R
Zoro #
G021737951
UPC #
636555999379
Country of Origin
China

Dimensions

Width
10 in
Height
5 in

Details

Item
Cord-Winder Iron
Color
Red

Description

Take a bite out of your chore list with this self-cleaning professional steam iron from Impress. The high-quality stainless steel sole-plate has a tapered tip, that makes it easy to press even the narrowest piece of fabric. Eliminate wrinkles from a variety of clothing with customizable settings for different types of fabric. Includes: One Iron, One Water Fill Cup Measures: 10" x 5" x 5" * Powerful 1200-Watts for fast heating and uninterrupted steam output. * Convenient 8-ft Electric cord winds back into iron no need to wrap or fold cord. * Versatile Spray mist, continuous steam, horizontal and vertical steam burst let you tackle the toughest or most delicate garments. * Self Cleaning This feature helps keep steam vents clear thereby keeping deposits off your garments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.