Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoVac 2-in-1 Upright and Handheld Vacuum Cleaner- White

  • Mfr # IM-1005W

  • Zoro # G521737086


product price: $62.49
/ea

Key Features

Overall Length
26 in
Overall Width
4 in
Housing Color
White
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-1005W
Zoro #
G521737086
UPC #
636555910053
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Width
4 in
Overall Height
5 in

Details

Housing Color
White
Item
Vacuum Cleaner

Description

The Impress GoVac white bag-less upright vacuum measuring 26" x 4" x 5", is perfect for cleaning stairs, upholstery and hard-to-reach areas. The crevice tool allows you to clean in tight spaces. It comes with combination dusting brush/upholstery tool that helps to clean furniture thoroughly. Bag-less technology saves time and energy with no bags to buy or replace. It has lightweight design that helps you to transport the vacuum from room-room and floor-floor. It provides easy conversion from handheld to upright for a variety of cleaning tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.