Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoVac 2-in-1 Upright-Handheld Vacuum Cleaner- Red

  • Mfr # IM-1007R

  • Zoro # G021738651


product price: $62.49
/ea

Key Features

Overall Width
4 in
Housing Color
Red
Overall Length
26 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-1007R
Zoro #
G021738651
UPC #
636555910077
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
26 in
Overall Height
5 in

Details

Item
Vacuum Cleaner
Housing Color
Red

Description

Light weight and compact, the Impress GoVac 2-in-1 Upright-Handheld Vacuum Cleaner is the go to vacuum for fast and easy cleaning. Weighing in at 6 lbs, this vacuum keeps you going as you clean around the house. Along with the extra long 16 feet power cord, you get all the free range you'll need while working. Got small spaces to dig into? No worries, the GoVac can switch from an upright vacuum to a handheld vacuum in seconds and it comes with a detachable narrow nozzle for small crevices. This super convenient vacuum is designed with bag-less dirt cup for fast, no wast , no hassle cleaning. The Impress 2-in-1 GoVac, here to make life that much easier! Measures: 26" x 5" x 4" Easily Converts From an Upright to a Hand-held Vacuum Cleaner All purpose cleaner for bare floors and carpets HEPA Filter Included Included Accessories; Crevice Tool, Floor Nozzle Attachment and Detachable Extension Handle Convenient Bag-less Dirt Cup for easy clean up Extra long 16 ft. power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.