Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoVac Handheld Cordless Vacuum Cleaner

  • Mfr # IM-1006B

  • Zoro # G721737220


product price: $46.89
/ea

Key Features

Overall Width
4 in
Overall Length
12 in
Housing Color
Black
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-1006B
Zoro #
G721737220
UPC #
636555910060
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
12 in
Overall Height
5 in

Details

Item
Vacuum Cleaner
Housing Color
Black

Description

The Impress GoVac Handheld Cordless Vacuum Cleaner allows for use at home, in the car, in the workshop... anywhere! Do a thorough clean up in your car, even in between the seats and inside the seat belts. With the easy-release washable dirt cup and filter you never have to worry about buying replacement filters. The crevice tool and bristle brush accessories included give you the power to reach into small tight spots. Item Dimensions: 13.00" x 6.00" x 5.00" Item Weight: 0.45lbs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.