Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoVac Rechargeable Deluxe Handheld Vacuum with Base- Black

  • Mfr # IM-1002B

  • Zoro # G921739239


product price: $50.39
/ea

Key Features

Housing Color
Black
Overall Height
5.5 in
Overall Length
13.25 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-1002B
Zoro #
G921739239
UPC #
636555910022
Country of Origin
China

Dimensions

Overall Height
5.5 in
Overall Length
13.25 in
Overall Width
6 in

Details

Item
Vacuum Cleaner
Housing Color
Black

Description

The impress GoVac Lightweight design, bag less technology, and sleek appeal make this vacuum easy to maneuver. From countertop spills to crumbs this convenient hand vac is a perfect addition to any home. The size of the vacuum, makes it easy to carry it with you where ever you might need it to be used. Includes: One Vacuum, One Brush Nozzle, One Narrow Nozzle, One Charge Base Measures: 13.25" x 6" x 5.5" * Cordless rechargeable operation allows for use at home, in the car, in the workshop... anywhere! * Easy-release washable dirt cup and filter * Crevice tool and bristle brush accessories included * Charging base doubles as accessory storage unit * UL listed charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.