Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoVac Rechargeable Handheld Vacuum Cleaner- White

  • Mfr # IM1001W-16

  • Zoro # G921738263


product price: $45.19
/ea

Key Features

Housing Color
White
Overall Height
5 in
Overall Width
6 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM1001W-16
Zoro #
G921738263
UPC #
636555910015
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
6 in
Overall Length
13 in

Details

Housing Color
White
Item
Handheld Vacuum Cleaner

Description

The Impress GoVac Rechargeable Handheld vacuum is perfect for cleaning stairs, upholstery and hard-to-reach areas. The crevice tool allows you to clean in tight spaces. It comes with combination dusting brush/upholstery tool that helps to clean furniture thoroughly. Bag-less technology saves time and energy with no bags to buy or replace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.