Zoro Homepage

Handi-Fan 16 Inch Oscillating Stand Fan in Black

  • Mfr # IM-717B

  • Zoro # G121738025


product price: $43.85
/ea

Key Features

Color
Black
Height
52 in
Width
21 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-717B
Zoro #
G121738025
UPC #
636555997276
Country of Origin
China

Dimensions

Height
52 in
Width
21 in
Length
4.5 in

Details

Color
Black
Item
Stand Fan

Description

The Impress Handi-Fan 16in Oscillating stand fan has a built in handle for easy portability. With three speeds from low, medium, to high, you can customize the airflow power and adjust to the size of the room you are in. 90 degree oscillation spreads air in more directions to cool your space down quicker. Whisper quiet operation also allows you to have consistent air flow without the added noisiness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.