Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handi-Fan 16 Inch Oscillating Stand Fan in White

  • Mfr # IM-716W

  • Zoro # G821739308


product price: $43.85
/ea

Key Features

Length
4.5 in
Height
52 in
Color
White
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-716W
Zoro #
G821739308
UPC #
636555997269
Country of Origin
China

Dimensions

Length
4.5 in
Height
52 in
Width
21 in

Details

Color
White
Item
Stand Fan

Description

The Impress Handi-Fan 16 Inch Oscillating Stand Fan in white has a built in handle for added portability. Three speed function allows for customized airflow control. Oscillating feature allows 90 degree rotation capability from the head of the fan to reach a good room range. Sturdy and safe construction with a metal fan casing and a three leg bottom stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.