Zoro Homepage

VOLTIX Series Hardware Kit - 3in

  • Mfr # 75013

  • Zoro # G215558928


product price: $52.99
/ea

Key Features

Length
5 in
Depth
3 in
Material
Stainless Steel
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75013
Zoro #
G215558928
UPC #
854127007332
Country of Origin
United States

Dimensions

Length
5 in
Depth
3 in

Details

Material
Stainless Steel
Color
Stainless

Description

This kit includes all necessary hardware to mount the outboard motor to the Jack Plate. 6 bolts included. Stainless bolts with brass locknuts. Bolt length: 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.