Zoro Homepage

VOLTIX Series Hardware Kit - 4.5in

  • Mfr # 75013.1

  • Zoro # G615558887


product price: $55.15
/ea

Key Features

Color
Stainless
Material
Stainless Steel
Length
5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75013.1
Zoro #
G615558887
UPC #
854127007967
Country of Origin
United States

Dimensions

Length
5 in
Depth
3 in

Details

Color
Stainless
Material
Stainless Steel

Description

This kit includes all necessary hardware to mount the Jack Plate to the transom. 6 bolts included. Stainless bolts with brass locknuts. Bolt length: 4.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.