Zoro Homepage

VOLTIX Series Hardware Kit - 6.5in

  • Mfr # 75013.2

  • Zoro # G015558890


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Length
7 in
Depth
3 in
Color
Stainless
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75013.2
Zoro #
G015558890
UPC #
854127007974
Country of Origin
United States

Dimensions

Length
7 in
Depth
3 in

Details

Color
Stainless
Material
Stainless Steel

Description

This kit includes all necessary hardware to mount the Jack Plate to the transom. 6 bolts included. Stainless bolts with brass locknuts. Bolt length: 6.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.