Zoro Homepage

3/4 Hp Garbage Disposal With Power Cord

  • Mfr # PRO750W/CORD

  • Zoro # G314599853


product price: $438.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 HP
Voltage
120 V
RPM
1725
HZ
60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO750W/CORD
Zoro #
G314599853
UPC #
50375026747
Country of Origin
United States

Details

HP
3/4 HP
Voltage
120 V
RPM
1725
HZ
60Hz

Description

Quiet, Worry-Free Performance. With the Pro 750 Garbage Disposal, you can expect quiet, worry-free performance that is designed to prevent clogs by grinding food scraps the finest.


  • • 3/4 HP long-lasting, Dura-Drive induction motor
  • • 10-Year We Come to You Limited In Home Warranty
  • • Quiet SoundSeal Technology delivers quiet disposal operation
  • • Advanced Grind for tough and fibrous food scraps
  • • 3-Stage MultiGrind Technology: Finest Grind Designed to Prevent Clogs
  • • EZ Connect Disposal easily connects to a hardwire connection or outlet
  • • Removable, Diswasher Safe, Antimicrobial Quiet Collar Sink Baffle
  • • Safe for use with properly maintained septic tanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.