Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

In-Sink-Erator 79850-LSE Pro 750 120V/1Ph 3/4 HP Continuous Disposal PRO750

79850-LSE Pro 750 120V/1Ph 3/4 HP Continuous Disposal (Discontinued)

  • Mfr # PRO750
  • Zoro # G716209916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO750
Zoro #
G716209916
UPC #
50375026730
Country of Origin
United States

Details

RPM
1725
HP
0.75
Amps AC
9.5 A
Phase
Single
Voltage
120V
Hz
60 Hz
Includes
Cord

Description

  • •3/4 HP long-lasting, Dura-Drive Induction motor
  • •Quiet SoundSeal Technology delivers quiet disposal operation
  • •Advanced Grind for tough and fibrous food scraps
  • •3-Stage MultiGrind Technology: Finest grind designed to prevent clogs
  • •EZ Connect Disposal easily connects to a hardwire connection or outlet
  • •Removable, Diswasher Safe, Antimicrobial Quiet Collar Sink Baffle
  • •Safe for use with properly maintained septic tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.