Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Mounting

  • Mfr # 11327-K

  • Zoro # G3072772


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Order Adapter Ring Number
11327K
Includes
Collar Adaptors, Sink Flange Adaptor
Dimension B (In.)
6 7/8 in
Type
COMMERCIAL
Special Information
Discard previous adapter parts (has 3-piece split ring)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11327-K
Zoro #
G3072772
UPC #
050375004240
Country of Origin
United States

Dimensions

Dimension B (In.)
6 7/8 in
Sink/Bowl Hole Dia. A (In.)
6
Sink Opening Diameter
6 in
Overall Diameter
6 7/8 in

Details

Order Adapter Ring Number
11327K
Includes
Collar Adaptors, Sink Flange Adaptor
Item
Mounting Adapter
Type
COMMERCIAL
Special Information
Discard previous adapter parts (has 3-piece split ring)
Material of Construction
Steel
For Use With
Bus Boy
Product Seriesl
No Series
Compatible with Manufacturer Model Number
11327K
Product Type
Mounting Adaptor
Compatible with Brand
Insinkerator
Material
Stainless Steel
Compatible Manufacturer Part Number
11327K
Compatible Manufacturer Model Number
11327K
For Use With Mfr. Model Number
11327K
Compatible with Manufacturer Model No.
11327K
Compatible with Mfr. Model No.
11327K
For Use with Mfr Model Number
11327K
Compatible Pump Manufacturer Part Number
11327K
Compatible Mfr. Model Number
11327K

Description

Mounting Adapter, Sink Opening Diameter 6 in, Voltage -, Compatible with Manufacturer Model Number 11327K, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Overall Diameter 6 7/8 in, Product Seriesl No Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.