Contemporary Brushed Bronze Faucet - Hot and Cold

  • Mfr # F-HC1100BB

  • Zoro # G212378475


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.5 in
Width
2 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-HC1100BB
Zoro #
G212378475
UPC #
50375019251
Country of Origin
Unknown

Dimensions

Length (In.)
6.5 in
Width
2 in
Depth
6.5 in

Description

Our finest line of instant hot water dispensers for use with our hot water tank for filtered near-boiling 200 Degrees F water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.