Shop IN-SINK-ERATOR
See all product information
Create Account
Contemporary Classic Oil Rubbed Bronze Faucet - Hot and Cold
- Mfr # F-HC1100CRB
- Zoro # G712378647
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.5 in
Width
2 in
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-HC1100CRB
- Zoro #
- G712378647
- UPC #
- 50375019237
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 6.5 in
- Width
- 2 in
- Depth
- 6.5 in
Description
Our finest line of instant hot water dispensers for use with our hot water tank for filtered near-boiling 200 Degrees F water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.