Digital Instant Hot Water Tank And Filtration System
Mfr # HWT300-F3000S
Zoro # G014599863
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Max. Working Pressure (PSI)
15 - 125psi
Color
White
Standards
NSF/ANSI 58; NSF/ANSI 42/53; NSF/ANSI 372; NSF/ANSI 401; ASSE 1023;UPC Listed;cULus Listed; ISO 9001 Quality System Certified
Length
6.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HWT300-F3000S
Zoro #
G014599863
UPC #
50375026464
Country of Origin
Unknown
Dimensions
Length
6.2 in
Depth
12.5 in
Width
6.2 in
Details
Material
Stainless Steel
Max. Working Pressure (PSI)
15 - 125psi
Color
White
Standards
NSF/ANSI 58; NSF/ANSI 42/53; NSF/ANSI 372; NSF/ANSI 401; ASSE 1023;UPC Listed;cULus Listed; ISO 9001 Quality System Certified
Features
Soundproof;Adjustable Thermostat
Description
Get in touch with precise temperature control and upgrade your hot beverage experience. Hot beverages, quick cleanup and 100s of other tasks are made quicker and easier with the HWT300 Digital Instant Hot Water Tank with the our most advanced filtration system, HWT3000S. Featuring the most precise temperature control system and new sound-proofing technology, HWT300 delivers filtered water as hot as 208 degrees instantly, right at the kitchen sink.
- The InSinkErator digital instant hot water tank, which includes a F3000S enhanced water filtration system, features an adjustable digital touch-screen thermostat control, so you can select the perfect water temperature between 190Ú°F and 210Ú°F for the perfect tasting hot beverage.
- Digital touch screen easy temp control from 190Ú°F to 210Ú°F
- Advanced design prevents leaks and reduces faucet dripping
- 1300 watt heating element for rapid recovery
- 2/3-gallon stainless steel tank
- Produces up to 210Ú° water instantly
- Precise temperature control to +/- 1.0Ú°F
- Soundproofing for ultra-quiet performance
- We Come To You 4-year In-Home Limited Warranty
- The included F-3000S advanced filtration system reduces over 70 contaminants, including PFOA/PFOS, pharmaceuticals, lead, mercury, herbicides, pesticides, cysts, VOCS, and other harmful impurities.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.