Dual Outlet Sink Top Switch With Satin Nickel Buttons Included
Mfr # STS-OOSN
Zoro # G512377710
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
4 in
Overall Length (In.)
4 in
Overall Width (In.)
7.5 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STS-OOSN
Zoro #
G512377710
UPC #
50375022336
Country of Origin
Unknown
Dimensions
Overall Height (In.)
4 in
Overall Length (In.)
4 in
Overall Width (In.)
7.5 in
Details
Standards
UL Listed
Description
Add a touch of elegance to the kitchen with the easy-to-reach InSinkErator SinkTop Switch, available only from InSinkErator. A convenient alternative to a wall switch. It is perfect for island installations and works with any disposer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.