Zoro Homepage

French Gold Flange

  • Mfr # FLG-FG

  • Zoro # G712377565


product price: $35.99
/ea

Key Features

Overall Width (In.)
4.5 in
Overall Height (In.)
4.5 in
Overall Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLG-FG
Zoro #
G712377565
UPC #
50375009498
Country of Origin
Unknown

Dimensions

Overall Width (In.)
4.5 in
Overall Height (In.)
4.5 in
Overall Length (In.)
4.5 in

Description

Add unique style to your kitchen with the InSinkErator disposer sink flange. Flanges are made of stainless steel and are durable to handle common kitchen clean-ups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.