Zoro Homepage

Garbage Disposal, 120 V, 15" H, 3/4 hp

  • Mfr # 80023-ISE

  • Zoro # G210777805


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Sound Insulation
Yes
Grinding Speed
1,725 RPM
Voltage
120 V
Power Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80023-ISE
Zoro #
G210777805
UPC #
050375027539
Country of Origin
United States

Dimensions

Overall Height
15 in
Manufacturer Warranty Length
9 yr Limited
Sink Opening Diameter
3 1/2 in

Details

Item
Garbage Disposal
Sound Insulation
Yes
Grinding Speed
1,725 RPM
Voltage
120 V
Power Connection Type
Hardwired
Commercial / Residential
Residential
Includes Power Cord
No
Features
Removable and Dishwasher Safe
Manual Reset Overload
No
Phase
Single-Phase
Horsepower
3/4 hp
Product Seriesl
Evolution
Grind Chamber Material
Stainless Steel
Grinding Chamber Capacity
29 oz
Disposal Feed Type
Intermittent
Power Control
Magnetic Cover Start Switch

Description

Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 3/4 hp, Phase Single-Phase, Commercial / Residential Residential, Includes Power Cord No, Power Connection Type Hardwired, Features Removable and Dishwasher Safe, Manufacturer Warranty Length 9 yr Limited, Manual Reset Overload No, Disposal Feed Type Intermittent, Product Seriesl Evolution, Grinding Chamber Capacity 29 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.