Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garbage Disposal, Badger 1, 1/3 HP

  • Mfr # BADGER 1

  • Zoro # G0340173


product price: $146.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Connection Drain
1 1/2 in
Voltage
120 V
Overall Height
11 3/8 in
Grinding Chamber Capacity
26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BADGER 1
Zoro #
G0340173
UPC #
050375000419
Country of Origin
United States

Dimensions

Overall Height
11 3/8 in
Manufacturers Warranty Length
1 yr
Sink Opening Dia.
3 1/2 in
Sink Opening Diameter
3 1/2 in
Outlet Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Garbage Disposal
HP
1/3 hp
Connection Drain
1 1/2 in
Voltage
120 V
Grinding Chamber Capacity
26 oz
Commercial / Residential
Residential
Disposer Feed
Intermittent
RPM
1,725 RPM
Phase
Single-Phase
Amps AC
5.6 A
Residential / Commercial
Residential
Includes
Self Service Wrench
Finish
Enamel
Hz
60 Hz
Sound Insulation
No
Grinding Speed
1,725 RPM
Power Control
Wall Switch
Includes Power Cord
No
Current
5.6 A
Horsepower
1/3 hp
Manual Reset Overload
Yes
Blade Material
Galvanized Steel
Grind Chamber Material
Galvanized Steel
Standards
UL Listed, UPC IAPMO
Disposal Feed Type
Continuous
Product Seriesl
Badger
Color
Gray

Description

Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/3 hp, Phase Single-Phase, Includes Self Service Wrench, Commercial / Residential Residential, Includes Power Cord No, Blade Material Galvanized Steel, Current 5.6 A, Manufacturer Warranty Length 1 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Badger, Grinding Chamber Capacity 26 oz, Grind Chamber Material Galvanized Steel, Grinding Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.