Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A

  • Mfr # BADGER 5

  • Zoro # G2644652


product price:  $149.00
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Connection Drain
1 1/2 in
Voltage
120 V
Overall Height
11 1/2 in
Grinding Chamber Capacity
26 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BADGER 5
Zoro #
G2644652
UPC #
050375000426
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Sink Opening Dia.
3 1/2 in
Manufacturer Warranty Length
3 yr
Outlet Connection Size
1 1/2 in
Sink Opening Diameter
3 1/2 in

Details

Item
Garbage Disposal
HP
1/2 hp
Connection Drain
1 1/2 in
Voltage
120 V
Grinding Chamber Capacity
26 oz
Commercial / Residential
Residential
Hz
60 Hz
Finish
Enamel
Amps AC
6.9 A
Residential / Commercial
Residential
Sound Insulation
No
Disposer Feed
Intermittent
Includes
Self Service Wrench
Phase
Single-Phase
RPM
1,725 RPM
Blade Material
Galvanized Steel
Product Seriesl
Standard
Horsepower
1/2 hp
Includes Power Cord
No
Disposal Feed Type
Continuous
Current
6.3 A
Manual Reset Overload
Yes
Grind Chamber Material
Galvanized Steel
Power Control
Wall Switch
Color
Gray
Standards
UL Listed, UPC IAPMO
Grinding Speed
1,725 RPM

Description

Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/2 hp, Phase Single-Phase, Includes Self Service Wrench, Commercial / Residential Residential, Includes Power Cord No, Blade Material Galvanized Steel, Current 6.3 A, Manufacturer Warranty Length 3 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Standard, Grinding Chamber Capacity 26 oz, Grind Chamber Material Galvanized Steel, Grinding Speed 1,725 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.