
Garbage Disposal Cleaner
Mfr # BST-SG
Zoro # G016555607
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Garbage Disposal Safe
Yes
pH Level
7 to 8
Container Size
16.9 fl oz
VOC Content
2.15 %
Product Label
Garbage Disposal Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST-SG
Zoro #
G016555607
UPC #
050375027669
Country of Origin
United States
Dimensions
Container Size
16.9 fl oz
Details
Garbage Disposal Safe
Yes
pH Level
7 to 8
Item
Garbage Disposal Cleaner
VOC Content
2.15 %
Product Label
Garbage Disposal Cleaner
Fragrance
Citrus
Color
Green
Cleaner Type
Septic System
Septic System Safe
Yes
Container Type
Bottle
Cleaner Form
Liquid
Description
Garbage Disposal Cleaner, Cleaner Type Septic System, Container Type Bottle, Container Size 16.9 fl oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Citrus, Product Label Garbage Disposal Cleaner, Color Green, Properties Garbage Disposal Safe, Septic System Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.