Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garbage Disposal, Commercial, 3 HP

  • Mfr # SS-300-25

  • Zoro # G7605814


product price: $4,593.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP
3 hp
Connection Drain
3 in
Voltage
208-230/460
Overall Height
26 1/4 in
Grinding Chamber Capacity
317 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-300-25
Zoro #
G7605814
UPC #
050375003144
Country of Origin
United States

Dimensions

Overall Height
26 1/4 in
Manufacturers Warranty Length
1 yr
Sink Opening Dia.
3 1/2 in
Manufacturer Warranty Length
1 yr
Sink Opening Diameter
4 in
Outlet Connection Size
3 in

Details

Item
Garbage Disposal
HP
3 hp
Connection Drain
3 in
Voltage
208-230/460
Grinding Chamber Capacity
317 oz
Commercial / Residential
Commercial
Hz
60 Hz
Residential / Commercial
Commercial
Phase
Three-Phase
Disposer Feed
Continuous
Includes
Mounting Assembly
Sound Insulation
Yes
RPM
1,725 RPM
Amps AC
6.0/7.4/3.7
Finish
Stainless Steel
Grinding Speed
1,725 RPM
Manual Reset Overload
Yes
Horsepower
3 hp
Features
Double-Tapered Roller Bearings, Triple Lip Seal
Disposal Feed Type
Continuous
Grind Chamber Material
Stainless Steel
Blade Material
Stainless Steel
Product Seriesl
SS
Includes Power Cord
No

Description

Garbage Disposal, Sink Opening Diameter 4 in, Voltage 208-230/460, Horsepower 3 hp, Phase Three-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Stainless Steel, Features Double-Tapered Roller Bearings, Triple Lip Seal, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl SS, Grinding Chamber Capacity 317 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.