Shop IN-SINK-ERATOR

Hot Water Dispenser, 0.67gal, 81/4 in Faucet

  • Mfr # H-250C-SS

  • Zoro # G209899082


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Faucet Finish
Chrome
Includes
Hot Water Tank
Dispenser Height
10 7/8 in
Minimum Hot Water Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-250C-SS
Zoro #
G209899082
UPC #
050375027553
Country of Origin
China

Dimensions

Dispenser Height
10 7/8 in
Faucet Mount Hole Size
1 3/8 in
Dispenser Depth
6 1/8 in
Inlet Pipe Size
3/8 in
Faucet Height
8 1/4 in
Dispenser Width
6 3/4 in
Faucet Width
3 in
Manufacturer Warranty Length
3 yr
Faucet Mount Hole Size - Maximum
1 3/8 in

Details

Item
Hot Water Dispenser
Standards
ADA Compliant, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Faucet Finish
Chrome
Includes
Hot Water Tank
Minimum Hot Water Temperature
160 Degrees F
Full Load Current
6.5 A
Faucet Actuation
Lever Handle
Maximum Hot Water Temperature
210 Degrees F
Includes Water Filter
Water Chiller Not Included
Faucet Style
Transitional
Thermostat Control Type
Snap Action
Dispenser Tank Capacity
0.67 gal
Preset Temperature
200 Degrees F
Temperature Adjustment
Adjustable
Power Consumption
750 W
Faucet Material
Metal
Maximum Operating Pressure
80 psi
Minimum Operating Pressure
15 psi
Operating Voltage
115V
Market
Residential
Dispenser Tank Material
Stainless Steel
Maximum Pressure
80 psi
Inlet Connection Type
Tube
Minimum Pressure
15 psi
Accessory Type
Hot Water Dispenser

Description

Hot Water Dispenser, Dispenser Depth 6 1/8 in, Dispenser Height 10 7/8 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 3/4 in, Faucet Actuation Lever Handle, Faucet Finish Chrome, Faucet Height 8 1/4 in, Faucet Material Metal, Faucet Mount Hole Size 1 3/8 in, Faucet Style Transitional, Faucet Width 3 in, Full Load Current 6.5 A, Includes Hot Water Tank, Includes Water Filter Water Chiller Not Included, Inlet Connection Type Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.